Beli Solenoid Valve 12V di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  3. Yoshitake Solenoid Valve
    Mulai

    Rp7.699.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  4. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.699.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  5. ARO Solenoid Air Control Valve
    Mulai

    Rp1.399.900

    ARO Solenoid Air Control Valve
    Deskripsi:
    These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  6. REDHAT Steam and Hot Water Solenoid Valves
    Mulai

    Rp7.799.900

    REDHAT Steam and Hot Water Solenoid Valves
    Deskripsi:
    Performing safely and efficiently, these valves are designed for high-temperature fluid applications involving steam or hot water. Coil included.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Brass
    • Electrical Connections (in): 1/2 Conduit w/18 Leads
    • Valve Ways and Positions: 2-Way/2-Position
  7. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    38%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  8. ASCO Solenoid Valve Coils
    Mulai

    Rp3.199.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  9. Parker Solenoid Valve Coils
    Mulai

    Rp829.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  10. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    29%
    Mulai

    Rp2.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  11. REDHAT Cryogenic Solenoid Valves
    Mulai

    Rp12.999.900

    REDHAT Cryogenic Solenoid Valves
    Deskripsi:
    2-way Cryogenic Solenoid Valves are specifically designed to handle cryogenic fluids, including liquid nitrogen, liquid argon, and liquid oxygen. Use in indoor/outdoor, hazardous and corrosive environments, including frozen food and cranial/genetic preservation applications. Normally closed valves open when energized; close when de-energized.
    atribut:
    • UNSPSC: 40141605
    • Coil Enclosure: Watertight No Junction Box
    • Electrical Connections (in): 1/2 Conduit w/18 Leads
    • Min. Operating Pressure Differential: 0
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Valve Configuration: Normally Closed
    • Valve Ways and Positions: 2-Way/2-Position
  12. PLAST-O-MATIC Solenoid Valve Coils
    Mulai

    Rp6.299.900

    PLAST-O-MATIC Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 31251510
    • Coil Enclosure: General Purpose Junction Box
    • Coil Insulation Class: F
    • Electrical Connection (in NPT): 1/2 Conduit
    • For use with: Mfr. No. EAST2V6W11-PV to PS200EPW11-PP
    • Frequency (Hz): DC
    • Holding VA: 0.7
    • Manufacturer Part Number: W11-024DC
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Standards: CSA; NEMA
    • Voltage (VDC): 24
    • Wattage (W): 17
  13. AVENTICS Solenoid Air Control Valve
    Mulai

    Rp2.799.900

    AVENTICS Solenoid Air Control Valve
    Deskripsi:
    Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
  14. ASCO Plastic Solenoid Valves
    Mulai

    Rp7.999.900

    ASCO Plastic Solenoid Valves
    Deskripsi:
    Used in chemical and high-purity applications, solenoid valves are controlled by an electric current running through a solenoid coil that actuates a plunger. They're designed to release, distribute, and mix fluids.
    atribut:
    • UNSPSC: 40141605
    • Application: Water Conditioning and Purification
    • Body Material - Valves: Polymide; Polyphenylene Ether
    • Coil Enclosure: Watertight
    • Coil Insulation Class: F
    • Compliance: UL, CSA, NSF 61, 169, 42, 372
    • Environmental Rating - Valves: IndoorOutdoorWashdown
    • Frequency (Hz): 50 to 60
    • Max. Operating Pressure Differential Water: 150
    • Maximum Fluid Temperature (°F): 180
    • Min. Operating Pressure Differential: 5
    • NEMA Rating: 4X
    • Operation: NPT Thread
    • Orifice Dia. (inch): 3/4
    • Safe Working Water Pressure: 150
    • Seal Material - Valves: Santoprene
    • Standards: NSF
    • Valve Configuration: Normally Closed
    • Valve Ways and Positions: 2-Way/2-Position
  15. MYCOM Solenoid Valve Refrigerant (Katup Solenoid)
    Mulai

    Rp9.199.900

    MYCOM Solenoid Valve Refrigerant (Katup Solenoid)
    Deskripsi:
    Solenoid valve MYCOM made in Japan. Aktivasi untuk membuka dan menutup valve menggunakan "Direct Driving" electric power dari solenoid coil, bukan menggunakan pressure differential. Plunger terbuat dari bahan special wear resitant stainless steel yang memiliki durabilitas dan reliabilitas yang sangat baik. Dilengkapi dengan casing epoxy resin untuk coil dan terminal box yang waterproof, yang dirancang agar aman, dan agar mudah dalam melakukan pekerjaan wiring. Dilengkapi juga dengan Strainer (tipe With Strainer) untuk menjaga kebocoran solenoid valve karena plunger tersumbat kotoran. Dapat digunakan untuk refrigerant ammonia dan freon. Biasa disebut juga dengan Valve Ammonia, Solenoid Valve Freon, Solenoid Valve Ammonia
    atribut:
    • Pneumatic Test Pressure (MPa): 2.4
    • Temperature (°C): NH3 : -33 to -9; Freon : -40 to -14.5℃
    • Activation System: Direct driving, non-differential pressure type
    • Body Material: Cast Iron ASTM Class No.40 or equivalent
    • Maximum Working Pressure (MPa): 2
    • Rated Voltage (V/Hz): AC100-230/50-60
    • Refrigerant: NH3 (R717), R12, R22, R404A, R503
    • Valve Surface Material: Special Wear Resistant Stainless Steel Plunger
  16. ASCO Pilot Solenoid Valves
    Mulai

    Rp6.899.900

    ASCO Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Anodized Aluminium
    • Coefficient of Volume: 0.86
    • Coil Insulation Class: F
    • Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 30
    • Mounting: NAMUR
    • Orifice Dia. (inch): 1/4
    • Overall Width (inch): 1-3/4
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR; Polyurethane
    • Valve Configuration: Universal
  17. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  18. SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • A/B Port Size: One-Touch Fitting For Φ4
    • Made To Order: Standard
    • Thread Type: Rc
  19. PLAST-O-MATIC Plastic Solenoid Valves
    Mulai

    Rp17.999.900

    PLAST-O-MATIC Plastic Solenoid Valves
    Deskripsi:
    Used in chemical and high-purity applications, solenoid valves are controlled by an electric current running through a solenoid coil that actuates a plunger. They're designed to release, distribute, and mix fluids.
    atribut:
    • UNSPSC: 40141605
    • Application: For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
    • Environmental Rating - Valves: Indoor; Outdoor
    • Frequency (Hz): 60
    • Min. Operating Pressure Differential: 0
    • Operation: Direct Acting
    • Valve Configuration: Normally Closed
    • Valve Ways and Positions: 2-Way/2-Position
    • Voltage (V AC): 120
Daftar Harga Solenoid Valve 12V Terbaru November 2026
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
DAYTON Solenoid Valve CoilsRp639.900
Yoshitake Solenoid ValveRp7.699.900
REDHAT Fuel Oil and Gas Solenoid ValvesRp3.699.900
RIH Solenoid Valve (Katup Solenoid)Rp109.900
ARO Solenoid Air Control ValveRp1.399.900
REDHAT Steam and Hot Water Solenoid ValvesRp7.799.900
FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Rp1.099.900
ASCO Solenoid Valve CoilsRp3.199.900
Parker Solenoid Valve CoilsRp829.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)